Extra Thin Open End Wrench
Our endless aisle includes an extra thin open end wrench and so much more!
Shop Extra Thin Open End Wrench results
(Showing 1 - 36)
Relevance
Mfr # J3426
Key Features:
- Size: 1/2" x 9/16"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Mfr # J3440
Key Features:
- Size: 13/16" x 7/8"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Mfr # 8307
Key Features:
- Size: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 13/16", 7/8" x 15/16", 1" x 1-1/16", 1-1/8" x 1-1/4"
- Features: Specifically Designed Thinner Than Regular Wrenches For Use on Thin Nuts, Used In Everything From Bike Repair to Aviation, Lifetime Guarantee
- Includes: (7) Super Thin Wrench Set: (1) 3/8" x 7/16", (1) 1/2" x 9/16", (1) 5/8" x 11/16", (1) 3/4" x 13/16", (1) 7/8" x 15/16", (1) 1" x 1-1/16", (1) 1-1/8" x 1-1/4"
Mfr # 11850-7MRK
Key Features:
- Package Quantity: 1
Mfr # CP11850-14MST
Key Features:
- Package Quantity: 1
Mfr # 11850-4SRK
Key Features:
- Package Quantity: 1
Mfr # MFW100
Key Features:
- Package Quantity: 1
Mfr # J3425
Key Features:
- Size: 7/16" x 1/2"
- Features: Corrosion resistance and a Slip Resistant Grip, Ultra-Thin Profile and Long Handle Produce Improved Access to Hard-to-Reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
- Finish: Satin
Mfr # V8T629
Key Features:
- Item: Super Thin Adjustable Wrench,2"
- Wrench Material: Alloy Steel
- Material: Alloy Steel
Mfr # J1250-T500
Key Features:
- Insulated: No
- Standards: ASME B107.100-2010, AS4984A
- Reversing: No
Mfr # CMMT44702
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 13/16-in. Standard SAE Combination Wrench {{1}}
- Size: 13/16
Mfr # J1250B
Key Features:
- Single End/Double End: Double End
- Wrench Shape: Straight
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
Mfr # KTI-41318
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # 8109
Key Features:
- SAE or Metric: Metric
- Wrench Style: Super Thin
- Number of Pieces: 9
Mfr # V8T8308
Key Features:
- Package Quantity: 1
Mfr # KTI-41118
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # J1226ASD
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Overall Length: 12 in
Mfr # 36A178
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing: No
- Wrench Product Grouping: Wrenches
Mfr # KTI-41316
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # 9029 RT US
Key Features:
- Overall Length: 6"
- Features: Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Adjustable Wrench Grip Style: Ergonomic
Mfr # 18258
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points: 12
- Includes: 9/16 Inch Combination Wrench
Mfr # 85578
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- Overall Length: 7.504"
Mfr # TCQJO32ARTH
Key Features:
- Item: Interchangeable Torque Wrench Head
- Head Type: Thin Open End
- Drive Size: J (27/64 in)
Mfr # CMMT44696
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Pieces: 1
- Finish: Full Polish Chrome
Mfr # 36A281
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated: No
- Number of Points: 6
Mfr # KTI-41326
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # J1218ASD
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Head Movement: Fixed
Mfr # 18257
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes: 1/2 Inch Combination Wrench
- Head Size: 1/2
Mfr # 1EYL8
Key Features:
- Wrench Product Grouping: Wrenches
- Wrench Item: Open End Wrench
- Wrench Shape: Straight
Mfr # 81778
Key Features:
- Features: Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish: Chrome
- Number of Points: 6
Mfr # 36A215
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape: Straight
- Insulated: No