Extra-Long Tongs
We make finding extra-long tongs fast and simple every time!
Shop Extra-Long Tongs results
(Showing 1 - 15)
Relevance
Mfr # 5ZPV1
Key Features:
- Item: Crucible Tongs
- Includes: Corrugated Point Tip
- Features: Riveted Joint
Mfr # WRL-02T
Key Features:
- Package Quantity: 1
Mfr # 73310162956
Key Features:
- Length: 5.9"
- Height: 1.25"
- Material: Steel
Mfr # HDT16X
Key Features:
- Item: Uncoated Scalloped Tongs
- Material: Stainless Steel
- Dishwasher Safe: No
Mfr # E7SA
Key Features:
- Item: Ergonomic Precision Tweezers
- Features: Soft Foam Handles
- Overall Length: 4 3/4 in
Mfr # 18480EZF
Key Features:
- Item: Precision Tweezer Set
- Includes: 18013EZ E-Z Pik Style AA Tweezers, 18032EZ E-Z Pik Style OO Tweezers, 18049EZ E-Z Pik Style 2A Tweezers, 18056EZ E-Z Pik Style 3C Tweezers, 18062EZ E-Z Pik Style #5 Tweezers, 18072EZ E-Z Pik Style #7 Tweezers
- Features: Highly Durable Special Coating for High Visibility and Easy Identi¿cation
Mfr # 18032USA
Key Features:
- Item: Tweezers
- Features: Heavy-Duty
- Overall Length: 4 23/32 in
Mfr # 58-0196
Key Features:
- Item: Pin Vise Set
- Range (In.): 0 to .187
- Range (mm): 0 mm to 4.8 mm
Mfr # 20923
Key Features:
- Item: Stencil Ink
- Color: White
- Resistance Properties: Water Resistant
Mfr # 990FLXCLP
Key Features:
- Item: Mechanical Retrieval Tool
- Type: Flexible
- Length (In.): 13 in
Mfr # 18023USA
Key Features:
- Item: Tweezers
- Overall Length: 5 in
- Point Type: Straight Fine Point
Mfr # 24-SA-SE
Key Features:
- Item: Tweezers
- Features: Alignment Pin
- Overall Length: 6 in
Mfr # 15AGW
Key Features:
- Item: Precision Tweezers
- Features: Hardened Cutting Edges
- Overall Length: 4 1/2 in
Mfr # 18526
Key Features:
- Item: Tweezers
- Features: Lightweight
- Overall Length: 4 1/2 in