Extension Point
Count on great prices, fast shipping and friendly service every time you order an extension point from Zoro.
Shop Extension Point results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Extension Point,6",M2.5 SS
- Contact Point Dia.: 0.0218 in
- Stem Thread Size: M2.5
Key Features:
- Item: Extension Point Kit,1,2,3",SS
- Contact Point Dia.: 0.0218 in
- Contact Point Shape: Cylinder
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Constant Measuring Rotation
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Key Features:
- Graduations: 0.001 in
- Range: 0.05 in
- Features: Stem 3/8" Dia. 8mm #4-48 UNF Thread
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: 3/8 in Stem
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Constant Measuring Rotation
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability