Extension Hose
We make finding an extension hose fast and simple every time!
Shop Extension Hose results
(Showing 1 - 15)
Relevance
Mfr # 274038
Key Features:
- Material: Rubber
- Type: Hose
- Hose Inside Dia. (In.): 3/16 in
Mfr # 274054
Key Features:
- Material: Rubber
- Type: Hose
- Item: Air Test Extension Hose
Mfr # 274100
Key Features:
- Material: Rubber
- Type: Hose
- Item: Hose Extension
Mfr # S45-2675GR
Key Features:
- Fits Brand: Bradley
- Item: Eyewash Cover Kit
- Product Type: Eye Wash Cover Kit
Mfr # E7JKCP
Key Features:
- Sub-Category: Repair Parts
- Fits Brand: Chicago Faucets
- Material: Brass
Mfr # 94482
Key Features:
- Item: Drain Pan
- Construction: Steel
- Dia.: 25-3/4"
Mfr # 4065
Key Features:
- Item: Construction Calculator
- Type: Portable
- Display Digits: 11
Mfr # LT2561-603-012
Key Features:
- Switch Function: On/Off/On
- Contact Form: DPDT
- HP: 3/4 hp
Mfr # 48024
Key Features:
- Item: Siphon King 24" Utility Hand Pump
- Package Quantity: 1
Mfr # 6UEE1
Key Features:
- Item: Temperature Limit Controller
- Temp. Range (F): 70 to 130
- Type: Adjustable Fan
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # DZ114-G2
Key Features:
- Eyewear Frame Style: Half-Frame
- Item: Safety Glasses
- Lens Color: Amber
Mfr # 274208
Key Features:
- Material: Rubber
- Type: Hose
- Length (In.): 240 in
Mfr # 101723
Key Features:
- Size: 1 gal.
- Cleaner Chemical Product Grouping: Degreasers
- Color: Light Purple
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in