Expanding Pipe Plug
Count on great prices, fast shipping and friendly service every time you order an expanding pipe plug from Zoro.
Shop Expanding Pipe Plug results
(Showing 1 - 15)
Relevance
Mfr # 269840
Key Features:
- Material: Rubber
- Max. Diameter: 0.56 in
- Nominal Size: 1/2 in
Mfr # 269875
Key Features:
- Material: Rubber
- Max. Diameter: 1.02 in
- Nominal Size: 1 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 271543
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 4.5 in
- Nominal Size: 4 in
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 269867
Key Features:
- Material: Rubber
- Max. Diameter: 0.87 in
- Nominal Size: 3/4 in
Mfr # 271551
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 5.3 in
- Nominal Size: 5 in
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 271578
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 6.4 in
- Nominal Size: 6 in
Mfr # 270270
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in
Mfr # 269905
Key Features:
- Material: Rubber
- Max. Diameter: 2.06 in
- Nominal Size: 2 in
Mfr # 270210
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 5P543
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Square Head Plug
- Fitting Schedule/Class: Class 150
Mfr # HBL5266C
Key Features:
- Item: Straight Blade Plug
- Wiring Style: Standard
- Grade - Plugs and Receptacles: Industrial