Excess Flow Valve
Count on great prices, fast shipping and friendly service every time you order an excess flow valve from Zoro.
Shop Excess Flow Valve results
(Showing 1 - 15)
Relevance
Mfr # 12H18
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT
- Body Material: Rugged Steel
Mfr # 38H18
Key Features:
- Pipe Size: 3/8"
- Connection Type: FNPT
- Body Material: Rugged Steel
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # FP CHK 685-8F8F-B
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # M2525-1WA
Key Features:
- Inlet (In.): 1/4 in (M)NPT
- Item: Check Valve
- Outlet (In.): 1/4 in (M)NPT
Mfr # 6AJY1
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # 6110301
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # 6AJY3
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # 6VDT8
Key Features:
- Pipe Size: 2"
- Hex Size: 2 23/32"
- Connection Type: FNPT x FNPT
Mfr # 9BD
Key Features:
- Item: Dual Check with Atmospheric Vent
- Body Material: Stainless steel
- Temp. Range: 33 Degrees to 140 Degrees F
Mfr # 6110501
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT x FNPT
- Connection: FNPT
Mfr # B-0823-20C
Key Features:
- Pipe Size: 2"
- Connection Type: Slip x Slip
- Body Material: Clear PVC
Mfr # 503SB
Key Features:
- Pipe Size: 1"
- Hex Size: 1 7/8"
- Connection Type: FNPT x FNPT
Mfr # 6AJY2
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT x FNPT
- Connection: FNPT