Exair Pressure Washer Nozzles
We make finding exair pressure washer nozzles fast and simple every time!
Shop Exair Pressure Washer Nozzles results
(Showing 1 - 12)
Relevance
Mfr # SR1010SS
Key Features:
- Max. Siphon Height: 36 in
- Fluid Delivery Speed: Low
- Features: Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Mfr # ROTOJET400-10
Key Features:
- GPM @ 3500 PSI: 9.3 gpm
- GPM @ 5000 PSI: 11.1 gpm
- GPM @ 2000 PSI: 7 gpm
Mfr # ROTOJET400-12
Key Features:
- Inlet: 1/4 in (F)NPT
- Orifice Size: 1.2 mm
- Max. Pressure: 5,800 psi
Mfr # 1MDH2
Key Features:
- GPM @ 5000 PSI: 3.91 gpm
- GPM @ 2500 PSI: 2.77 gpm
- GPM @ 1500 PSI: 2.14 gpm
Mfr # SPX-PCA10
Key Features:
- Item: Cleaning Attachment, for Pressure Washer
- Product Type: Cleaning Attachment,for Pressure Washer
- Package Quantity: 1
Mfr # VS2214P-4-4
Key Features:
- Pipe Size - Pipe Fitting: 1/4"
- Specific Fitting Shape: 45 Degree Street Elbow
- Pipe Fitting Material: Brass
Mfr # 825602-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Spray Nozzle
- Length: 8 3/4 in
Mfr # 005031448
Key Features:
- Item: Lance EXTension,Pipe 48",Zinc
- Package Quantity: 1
Mfr # 90056
Key Features:
- Item: Soap Dispensing Nozzle
- Features: One Button Soap and Water Mix Control, Pole Adapter, SmartNozzle(TM) with 2 oz Soap Mix Canister
- Inlet: 1"
Mfr # 6198
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 19 scfm
- Filter Type: Reusable
Mfr # 6195
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # 6196
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.