Ex-Cell Pressure Washer
We make finding an ex-cell pressure washer fast and simple every time!
Shop Ex-Cell Pressure Washer results
(Showing 1 - 13)
Relevance
Mfr # EPW2123100
Key Features:
- Item: Pressure Washer,3100 psi,2.8 GPM,212cc
- Package Quantity: 1
Mfr # PS3228-S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Operating Pressure (PSI): 3200 psi
- Item: Pressure Washer
Mfr # MSH3125-S
Key Features:
- Operating Pressure (PSI): 3200 psi
- Pressure Washer Style: Cart
- Power Type: Gas
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in
Mfr # MS60773-S
Key Features:
- Operating Pressure (PSI): 2800 psi
- Pressure Washer Flow Rate: 2.3 gpm
- Pressure Washer Style: Cart
Mfr # KIT-TD150F
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 6 in
Mfr # D2002HPV5
Key Features:
- Tank Size: 4.5 gal.
- Voltage: 115VAC
- Max. Pressure: 125 psi
Mfr # 50TM2.4S-63 (115V)
Key Features:
- HP: 1/2
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
Mfr # SWFT15022
Key Features:
- Item: Field Trimmer,150cc,22"
- Package Quantity: 1
Mfr # SPX3000
Key Features:
- Operating Pressure (PSI): 1450 psi
- Item: Pressure Washer
- Pressure Washer Water Type: Cold
Mfr # RTG-95DVLN-1
Key Features:
- Item - Water Heaters: Gas Tankless Water Heater
- Fuel Type - Water Heaters: Natural Gas
- BtuH - Water Heaters: 11,000 to 199,900
Mfr # 269839
Key Features:
- Item: Conversion Kit, Natural Gas to LP
- Fits Brand: Reznor
- For Use With Mfr. Model Number: UDAP-250