Ever-Safe Liquid In Glass Thermometers
Our endless aisle includes ever-safe liquid in glass thermometers and so much more!
Shop Ever-Safe Liquid In Glass Thermometers results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Liquid In Glass Thermometer
- Temp. Range: 0 to 230 Degrees F
- Length: 305 mm
Key Features:
- Item: Liquid In Glass Thermometer
- Temp. Range: 20 Degrees to 500 Degrees F
- Length: 405 mm
Key Features:
- Item: Liquid In Glass Thermometer
- Temp. Range: -20 Degrees to 110 Degrees C
- Length: 305 mm
Key Features:
- Item: Liquid In Glass Thermometer
- Temp. Range: 0 to 300 Degrees F
- Length: 305 mm
Key Features:
- Item: Industrial Glass Thermometer
- Stem Dia.: 0.44 in
- Stem Length: 3.5 in
Key Features:
- Item: Pocket Liquid In Glass Thermometer
- Temp. Range: -30 Degrees to 120 Degrees F
- Length: 6 1/4 in
Key Features:
- Item: Industrial Glass Thermometer
- Connection Location: Vari-Angle
- Special Features: 9 Scale, Vari-Angle Connection, Fully Adjustable, Graphite Filled Bulb Chamber, Highly Accurate, Impact Resistant Case
Key Features:
- Item: Analog Pocket Liquid In Glass Thermometer
- Temp. Range: 0 Degrees to 220 Degrees F
- Length: 6 1/4 in
Key Features:
- Connection Location: Bottom
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Key Features:
- Tube Material: Aluminum
- Inside Dia.: 0.183 in
- Outside Dia.: 5/16 in
Key Features:
- Item: Heat Transfer Paste
- Size: 1 oz
- Type: Heat Transfer Paste
Key Features:
- Size: 1/4" O.D. x 10 Ft.
- Type: Clear
- Fits Brand: Acorn