Esd Safe
We have the esd safe you need to get the job done right.
Shop Esd Safe results
(Showing 1 - 14)
Relevance
Mfr # 51-3073
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (1) 2 in 1 Reversible Blade: #0 Phillips and 0.087" Slotted; (1) Handle
Mfr # 260K-ESD
Key Features:
- Item: Spatula
- Product Type: Spatula
- Package Quantity: 1
Mfr # 900-022
Key Features:
- Item: Static Control Wrist Strap
- Features: Band Resistivity Less Than 104 Ohm, Wrist Strap Resistivity 106 Ohm
- Package Quantity: 1
Mfr # 05030170001
Key Features:
- Item: ESD Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 78 61 125 ESD
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Ergonomic
- Jaw Length: 3/8 in
Mfr # U30P-C
Key Features:
- Item: ESD Storage Cabinet
- Overall WxDxH: 12 in x 6 1/4 in x 11 1/4 in
- Number of Drawers: 30
Mfr # WBB-AFWS61M
Key Features:
- Item: Static Control Wrist Strap
- Size: Adjustable
- Features: 6 ft Cord
Mfr # 30230ESD
Key Features:
- Overall L x W x H: 10 7/8 in L x 5 1/2 in W x 5 in H
- Color: Black
- Load Capacity: 30 lb
Mfr # 90331
Key Features:
- Item: Static Strap
- Size: 1-1/16 x 30 in
- Features: Specially Compounded Rubber Conducts Static Electricity. Resists Weathering, Abrasion, and Tearing.
Mfr # 4ECV1
Key Features:
- Item: Antistatic Table Mat, Green
- Features: 0.065" Thick, Lead Free, Nitrile Rubber
- Dimension (Ft.): 2 x 4
Mfr # 2001
Key Features:
- Item: General Purpose Concentrate
- Size: 1 gal
- Recommended Dilution: Ready to Use
Mfr # 09864
Key Features:
- Item: Universal Snap Kit
- Features: Includes a 10mm Stud, 10mm Socket, Long Screw and Short Screw
- Accessory Type: Universal Snap Kit
Mfr # C20P-C
Key Features:
- Item: ESD Storage Cabinet
- Overall WxDxH: 12 in x 6 1/4 in x 11 1/4 in
- Number of Drawers: 20
Mfr # SC0610000
Key Features:
- Item: Anti-Static Spray
- Size: 11.5 oz
- For Use With: Leather and Rubber, Paper Machinery, Plastics, Printing Presses, Production Feeders, Sheet Cutters