Esd Cutter
Our endless aisle includes an esd cutter and so much more!
Shop Esd Cutter results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Internal Spring
- Handle Type: Ergonomic
- Jaw Length: 1/2 in
Key Features:
- Features: Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Key Features:
- Features: Ergonomic Handles, Special Materials for Soft Feel
- Handle Type: Ergonomic
- Jaw Length: 1/2 in
Key Features:
- Features: Ergonomic Handles, Special Materials for Soft Feel
- Handle Type: Ergonomic
- Jaw Length: 1/2 in
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Key Features:
- Overall Length: 8 5/16 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Key Features:
- Features: Pointed Head Allows for Increased Access in Tight Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8.4mm
Key Features:
- Features: Lightweight
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1/2 in
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut
- Handle Type: Multi-Component Grip
- Jaw Length: 7/8 in
Key Features:
- Capacity: 16 AWG
- Material: Steel
- Features: As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades
Key Features:
- Features: Drop-Forged Steel for Strength and Durability, Resist Corrosion
- Handle Type: Comfort Grip
- Jaw Length: 7/8 in
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Key Features:
- Features: Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in