End Ferrules
We make finding end ferrules fast and simple every time!
Shop End Ferrules results
(Showing 1 - 15)
Relevance
Key Features:
- Item: End Ferrules,18 AWG (1.0mm2) Wi,PK200
- Wire Range: 17 AWG
- Color: Red
Key Features:
- Item: End Ferrules,6 AWG (16mm2) Wire,PK100
- Wire Range: 5 AWG
- Length (In.): 15/16 in
Key Features:
- Item: End Ferrules,14 AWG (2.5mm2) Wi,PK200
- Wire Range: 13 AWG
- Standards: DIN 46228-4
Key Features:
- Item: End Ferrules,14 AWG (2.5mm2) Lo,PK200
- Wire Range: 13 AWG
- Cable Size: 3/32 sq. in
Key Features:
- Item: End Ferrules,16 AWG (1.5mm2) Wi,PK200
- Wire Range: 15 AWG
- Cable Size: 1/16 sq. in
Key Features:
- Item: Ferrule Assortment Kit
- Includes: (100) Pieces Each Mfr. No. FSD76-8, (50) Pieces Each Mfr. No. FSD75-8, FSD77-8, FSD78-8, FSD80-8
- Wire Range: 20 to 14 AWG
Key Features:
- Material: Brass
- Inside Dia.: 0.725 in
- Hole Dia.: 0.5 in
Key Features:
- Material: Brass
- Barb Size: 1/4 in
- Inside Dia.: 0.525 in
Key Features:
- Item: End Ferrules,14 AWG (2.5mm2) Tw,PK100
- Wire Range: 2 x 13 AWG
- Cable Size: 5/64 x 3/32 sq. in
Key Features:
- Material: Brass
- Length: 0.965 in
- Hole Dia.: 0.687 in
Key Features:
- For Hose I.D.: 0.65"
- Material: Brass
- Item: Brass Ferrules for Air/Fluid,ID 0.656"
Key Features:
- Item: Ferrule Assortment Kit
- Includes: (30) FSD73-6, (30) FSD74-6, (30) FSD75-8, (30) FSD76-8, (30) FSD77-8, #24 - 18 AWG Insulated DIN Ferrules
- Wire Range: 24 to 18 AWG
Key Features:
- Item: Ferrule
- Wire Range: 18 AWG
- Insulation Type: Self-Insulated
Key Features:
- Item: Ferrule Assortment Kit
- Includes: (10) Pieces Each Mfr. No. FSD84-12, (20) FSD82-12, (50) Pieces Each Mfr. No. FSD81-10, #12 " 6 AWG Insulated DIN Ferrules, FSD83-1
- Wire Range: 12 to 6 AWG
Key Features:
- Item: Ferrule
- Wire Range: 20 AWG
- Insulation Type: Self-Insulated