End Cutter Plier
If you need an end cutter plier we have them at everyday low prices.
Shop End Cutter Plier results
(Showing 1 - 15)
Relevance
Mfr # 10328
Key Features:
- Features: 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type: Cushion Grip
- Jaw Width: 11.85mm
Mfr # 10327
Key Features:
- Features: 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type: Cushion Grip
- Jaw Width: 11.85mm
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 64 11 115
Key Features:
- Primary Application: For Ultra Fine Cutting Work in Electronics And Fine Mechanics
- Overall Length: 115mm
- Item: Electronics End Cutter
Mfr # 10521
Key Features:
- Features: Narrow Cutting Head for Access Into Dense Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8mm
Mfr # 78 03 125 ESD
Key Features:
- Features: Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # TRR-58-G
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Mfr # 50 01 250
Key Features:
- Features: Extreme Wear Resistance, Forged, Oil-Hardened
- Handle Type: Plastic Coated
- Jaw Length: 1 1/2 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # PL-40CS
Key Features:
- Primary Application: For Medium Wire
- Overall Length: 5"
- Cutting Action: Flush Cut
Mfr # TR-30
Key Features:
- Capacity: 16 AWG
- Material: Steel
- Features: As An Added Bonus, The Tool Exhibits Longer Life Due To Its Thicker Steel, Stronger Blades
Mfr # 336
Key Features:
- Overall Length: 6 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # 10825F
Key Features:
- Features: Pointed Head Allows for Increased Access in Tight Areas
- Handle Type: Ergonomic Grip
- Jaw Length: 8.4mm
Mfr # E338
Key Features:
- Overall Length: 8 5/16 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated