Emergency Sump Pump
If you need an emergency sump pump we have them at everyday low prices.
Shop Emergency Sump Pump results
(Showing 1 - 15)
Relevance
Mfr # BWE
Key Features:
- Item: Emergency Sump Pump
- Package Quantity: 1
Mfr # FPDC20
Key Features:
- Item: Sump Pump Back Up Battery,Reed Switch
- Package Quantity: 1
Mfr # FPZT7300
Key Features:
- Cord Length: 8 ft.
- Discharge NPT: 1-1/2"
- Housing Material: Zinc
Mfr # 70086133
Key Features:
- CFM @ 0.100-In. SP: 476
- Drive Type: Direct Drive
- Full Load Amps: 3.25/3.50
Mfr # PXGA
Key Features:
- Width: 42 in
- Item: Standard Grille
- Depth: 3/8 in
Mfr # 24EP6
Key Features:
- Item: Standby Battery
- Package Quantity: 1
Mfr # FP0S1300X-08
Key Features:
- Item: Flotec Fpos Pump 1/6 Hp 115V Submersible
- Package Quantity: 1
Mfr # DLAWB2
Key Features:
- For Use With: 18 to 36K BTU Wall Mount Single Zone DSS
- Width: 23 5/8 in
- Item: Low Wind Baffle Ambient Kit
Mfr # BW-27AGM
Key Features:
- Item: Maintenance Free Standby Battery,AGM
- Package Quantity: 1
Mfr # FPZS50T
Key Features:
- Cord Length: 8 ft.
- Discharge NPT: 1-1/2"
- Housing Material: Thermoplastic
Mfr # PHCC-1000
Key Features:
- HP: 1/4 hp
- Alarm Output: Audible, Visual
- Amps @ 10 Ft. of Head: 6.5 A
Mfr # 30HDC140S
Key Features:
- Item: Sump Pump Battery
- Package Quantity: 1
Mfr # 31818
Key Features:
- Item: Closed System Oiler
- Reservoir Cap. (Oz.): 4 oz
- Height (In.): 6 1/4 in
Mfr # BWSP
Key Features:
- Item: Special Plus,Sump Pump
- Package Quantity: 1
Mfr # PS-C22
Key Features:
- HP: 1/3 (Primary); 1/3 (Secondary)
- Body Material: Cast Aluminum (Primary); ABS (Secondary), Cast Iron
- Switch Actuation: Dual Micro Reed