Electrical Snips
Our endless aisle includes electrical snips and so much more!
Shop Electrical Snips results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 6-1/4"
- Blade Material: High Carbon Steel
- Handle Style: Offset
Key Features:
- Application: Electrical
- Item: Electrical Installation Pliers Cg
- Insulated: No
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Tool Weight: 0.47 lbs
- Item: Pliers and Cutters
- Package Quantity: 1
Key Features:
- Features: For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type: Plastic Coated
- Overall Length: 5-3/4"
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Key Features:
- Item: Welding Pliers
- Function: Hammering, Insulator Removal, Nozzle Removal, Spatter Removal from Inside and Outside of Nozzle, Spatter Removal from Nozzle End, Tip Removal, Wire Cutter, Wire Forming and Drawing
- Type: Metal, Plastic Coated
Key Features:
- Number of Pieces: 11
- Includes: (7) Insulated Screwdriver and Plier Set, High Visibility Molded Ergonomic Cushion Grip Handle Design: Slotted 0.4mm x 2.5mm x 75mm, 0.8mm x 4.0mm x 100mm, 1.0mm x 5.5mm x 125mm, 1.2mm x 6.5mm x 150mm, Ph0 x 60mm, Ph1 x 80mm, Ph2 x 100mm, Combination Plier, Side Cutter, (2) Pair Long Nose Pliers
- Tool Storage Type Included: Bag
Key Features:
- Capacity: 23 to 13 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 5 3/4 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
Key Features:
- Package Quantity: 1
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Features: For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type: Multi-Component Grip, VDE Tested
- Overall Length: 5-3/4"