Electrical Pliers
Our endless aisle includes electrical pliers and so much more!
Shop Electrical Pliers results
(Showing 1 - 15)
Relevance
Mfr # 13 82 200 SB
Key Features:
- Application: Electrical
- Item: Electrical Installation Pliers Cg
- Insulated: No
Mfr # 902-218
Key Features:
- Package Quantity: 1
Mfr # 97 61 145 A
Key Features:
- Features: For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type: Plastic Coated
- Overall Length: 5-3/4"
Mfr # 31 11 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # KH545
Key Features:
- Item: Welding Pliers
- Function: Hammering, Insulator Removal, Nozzle Removal, Spatter Removal from Inside and Outside of Nozzle, Spatter Removal from Nozzle End, Tip Removal, Wire Cutter, Wire Forming and Drawing
- Type: Metal, Plastic Coated
Mfr # 32981
Key Features:
- Number of Pieces: 3
- Material: Steel
- Overall Length: 8 in
Mfr # 98 62 02
Key Features:
- Jaw Width: 1/4 in
- Overall Length: 8 3/4 in
- Material: Plastic and Reinforced Fiberglass
Mfr # 32890
Key Features:
- Number of Pieces: 4
- Material: Steel
- Overall Length: 6 1/2 in, 7 in
Mfr # 32987
Key Features:
- Number of Pieces: 8
- Material: Steel
- Overall Length: 6 1/4 in, 7 in, 8 in, 9 in
Mfr # 26 18 200 US
Key Features:
- Features: Elastic Precision Points, Forged, Oil-Hardened
- Handle Type: Multi-Component Covers, VDE Tested
- Jaw Length: 2 7/8 in
Mfr # 32999
Key Features:
- Number of Pieces: 9
- Material: Steel
- Overall Length: 6 1/4 in, 7 in, 8 in, 9 in
Mfr # 32926
Key Features:
- Overall Length: 6 3/8 in
- Jaw Width: 3/4 in
- Features: Half Round Jaws