Electrical Oil Pump
Our endless aisle includes an electrical oil pump and so much more!
Shop Electrical Oil Pump results
(Showing 1 - 15)
Relevance
Mfr # P90H-40K & 381-U1 motor (KIT)
Key Features:
- Item: Electric Operated Drum Pump
- Type: Electric
- Motor Type: Brushed AC
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # 33NT05
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # ZDX 1/12CS
Key Features:
- HP: 1/20 hp
- Cord Length: 7 ft
- Impeller Material: CPVC
Mfr # 45550
Key Features:
- Item: Oil Pump,Electric,AC,115V,55 gal. Drums
- Package Quantity: 1
Mfr # EFP-40 & S1 Kit
Key Features:
- For Use With: Chemical Transfer
- Housing Material: Polypropylene
- Includes: Clamp, Hose, Motor, Pump
Mfr # ZDX 1/3ES
Key Features:
- HP: 1/6 hp
- Cord Length: 7 ft
- Impeller Material: CPVC
Mfr # ZDX 3BS
Key Features:
- HP: 3 hp
- Impeller Material: CPVC
- Switch Type - Pumps: No Switch Included
Mfr # OP150
Key Features:
- Package Quantity: 1
Mfr # P90S-40S pump, 381-U1 motor (KIT)
Key Features:
- Item: Electric Operated Drum Pump
- Type: Electric
- Wetted Materials: 316 Stainless Steel, PTFE, PVDF
Mfr # 45522
Key Features:
- Voltage: 110vac
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # 33250
Key Features:
- Item: Electric Oil Pump,7.0 gpm
- Package Quantity: 1
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent