Electric Mat
Our endless aisle includes an electric mat and so much more!
Shop Electric Mat results
(Showing 1 - 15)
Relevance
Mfr # 98 67 05
Key Features:
- Item: Insulated Mat
- Overall Length: 19 11/16 in
- Overall Width: 19 11/16 in
Mfr # 98 67 10
Key Features:
- Item: Insulated Mat
- Overall Length: 39 3/8 in
- Overall Width: 39 3/8 in
Mfr # 6RSX3X4048
Key Features:
- Promotion Restriction: Not eligible for promotion
- Insulation Body Material: NBR/PVC
- Item: Insulation Sheet
Mfr # 800-320-PTB
Key Features:
- Item: Epoxy Adhesive
- Type: R-320 Contact Adhesive
- Application: For joining seams of rubber insulation
Mfr # 902-215
Key Features:
- Number of Pieces: 8
- Includes: 0.4 Flat Blade Screwdriver 3", 0.5 Flat Blade Screwdriver 4",1.0 Flat Blade Screwdriver 5",PH1 Phillips Head Screwdriver 3.1",PH2 Phillips Head Screwdriver 4",6.3" Insulated Wire Stripping Pliers,6.3" Insulated Side Cutter,6.3" Insulated Longnose Pliers,
- Features: Certified to IEC 60900: 2004, VDE, and DIN 1000V safety standards
Mfr # 00 20 06 US2
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 6RSXG3X4048
Key Features:
- Item: Insulation Sheet
- Insulation Body Material: NBR/PVC
- Wall Thickness - Insulation: 1/2 in
Mfr # 800-620-PTB
Key Features:
- Item: Contact Cement
- Type: 620
- Application: For joining seams of rubber insulatioOSHA Hazard Communication
Mfr # 9K 98 98 31 US
Key Features:
- Measurement Type: SAE
- Includes: Cable Shears 6-1/2 in
- Insulated / Uninsulated: Insulated
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 86 03 180 SBA
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 6RSX3X4068
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insulation Sheet
- Insulation Body Material: NBR/PVC
Mfr # APT15812
Key Features:
- Item: Pipe Insulation
- Package Quantity: 1
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 6RSXG3X4100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insulation Sheet
- Insulation Body Material: NBR/PVC