Electric Heat Relay
We have the electric heat relay you need to get the job done right.
Shop Electric Heat Relay results
(Showing 1 - 20)
Relevance
Mfr # 24A01G003S1
Key Features:
- Item: Transformer Relay
- Switch Type: SPST Normally Open (NO)
- Coil Volts: 240
Mfr # 24A01G-3
Key Features:
- Voltage: 240 Vac/60 Hz
- Height: 1.875 in
- Width: 4.5 in
Mfr # 24A06G-1
Key Features:
- Voltage: 240 Vac/60 Hz
- Height: 3.8125 in
- Width: 4.8125 in
Mfr # 24A06G001S1
Key Features:
- Switch Action: Normally Open
- Voltage: 240VAC
- Watts: 6000W
Mfr # 24A34 003S1
Key Features:
- Locked Rotor Amps @ 120V: 72 A
- Depth (In.): 2 in
- Number of Timings: 1
Mfr # 6UEE5
Key Features:
- Aux. Switch On Time (Sec.): 30 to 90
- Main Switch Off Time (Sec.): 1 to 30
- Includes: Double Quick Connect Terminals for Combination Load
Mfr # 6UEE6
Key Features:
- On Time (Seconds): 40 to 110
- Off Time (Seconds): 1 to 20
- Main Switch On Time (Sec.): 1 to 20
Mfr # 6UEF0
Key Features:
- Item: Electric Sequencer
- Main Switch Off Time (Sec.): 1 to 110
- Includes: Double Quick Connect Terminals for Combination Load
Mfr # 24A34 006S1
Key Features:
- Resistive Amps @ 120V: 25 A
- Width (In.): 3 13/64 in
- Main Switch Off Time (Sec.): 1 to 110
Mfr # 6UEE9
Key Features:
- Control Volts: 24 V
- Width (In.): 3 1/4 in
- Full Load Amps @ 240VAC: 7 A
Mfr # 6UEE4
Key Features:
- Main Switch On Time (Sec.): 1 to 25
- Resistive Amps @ 240V: 30 A
- On Time (Seconds): 65 to 115
Mfr # Q105
Key Features:
- Width (In.): 3 1/4 in
- Aux. Switch Off Time (Sec.): 1 to 110
- Resistive Amps @ 120V: 25 A
Mfr # 6UEE7
Key Features:
- Aux. Switch Off Time (Sec.): 1 to 30
- Height (In.): 1 7/8 in
- Main Switch Off Time (Sec.): 1 to 30
Mfr # 209164
Key Features:
- Item: Fan Sequencer
- Fits Brand: Reznor
- Package Quantity: 1
Mfr # S353AA-1C
Key Features:
- Voltage: 120V AC; 208/240V AC
- Differential: 1 Degrees to 7 Degrees F
- Number of Relay Inputs: 0
Mfr # 6UEE8
Key Features:
- Off Time (Seconds): 1 to 20
- Aux. Switch On Time (Sec.): 4 to 110
- Pilot Duty 120/480V (VA): 125 VA
Mfr # 22J51
Key Features:
- Item: Relay Sequencer
- For Use With Mfr. Model Number: 89W50
- Fits Brand: Lennox