Electric Barrel Pump
Our endless aisle includes an electric barrel pump and so much more!
Shop Electric Barrel Pump results
(Showing 1 - 15)
Relevance
Mfr # 3PWR-12
Key Features:
- Includes: Discharge Hose, Control Nozzle, 13 ft. Cord with Alligator Clips, 1m AC Cable, 4m DC Cable
- Motor Type: Electric AC/DC
- Voltage: 12V
Mfr # 3PWR-ELEC
Key Features:
- For Use With: Diesel Exhaust Fluids (DEF)
- Includes: Discharge Hose, Control Nozzle, 13 ft. Cord with Alligator Clips, 4m DC Cable
- Motor Type: Electric DC
Mfr # EFP-40 & S1 Kit
Key Features:
- For Use With: Chemical Transfer
- Housing Material: Polypropylene
- Includes: Clamp, Hose, Motor, Pump
Mfr # CH33-55
Key Features:
- Item: Steel Safety Barrel Pump
- Package Quantity: 1
Mfr # 45504
Key Features:
- Item: Drum Pump,Electric,120V
- Package Quantity: 1
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # 5NUD4
Key Features:
- Item: Hand Operated Drum Pump
- Includes: 2 In And 1 1/2 In Drum Bung, Steel Discharge Spout, Telescopic Suction Tube
- Type: Lever Action
Mfr # 19XH39
Key Features:
- Item: Hand Operated Drum Pump
- Grease Pump Operation: Basic Pump with Spout
- Output: Up to 8.70 oz. Per Stroke
Mfr # 55-303
Key Features:
- Action Type: Rotary
- Suction Tube Length: 42 in
- For Media Type: Hydraulic Oil, Motor Oil
Mfr # 44125
Key Features:
- Action Type: Lever
- Housing Material: Steel
- For Use With: Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
Mfr # 44116
Key Features:
- Action Type: Piston
- For Use With: Oil Based Fluids, Heating Oils, Motor Oils, Heavy & Light Oils, Diesel & Kerosene
- Item: Barrel Pump,Lever Action,Standard
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid