Eiko Halogen Light Bulbs
We have the eiko halogen light bulbs you need to get the job done right.
Shop Eiko Halogen Light Bulbs results
(Showing 1 - 11)
Relevance
Mfr # EKE
Key Features:
- Shatter-Resistant: No
- Three-Way: No
- Max. Overall Bulb Length: 1-3/4"
Mfr # DDL
Key Features:
- Bulb Shape: MR16
- ANSI Code: DDL
- Three-Way: No
Mfr # ELC
Key Features:
- Lighting Technology: Halogen
- Three-Way: No
- Shatter-Resistant: No
Mfr # BTR
Key Features:
- Voltage: 120V AC
- Max Overall Bulb Length: 5"
- Bulb Primary Application: Projection
Mfr # Q1500T3/CL-240V
Key Features:
- Lumens: 32,000 lm
- Bulb Technology: Halogen
- Max Overall Bulb Length: 10"
Mfr # Q500T3/CL-120V-(FCL)
Key Features:
- Bulb Type: Miniature
- Shatter-Resistant: No
- Max. Overall Bulb Length: 4-11/16"
Mfr # 111904
Key Features:
- Type: Wobblelight 3KYL8
- Item: Replacement Bulb
- Watts: 500 W
Mfr # BC100T3Q/CL
Key Features:
- Light Bulb Dia.: 1"
- Shatter-Resistant: No
- Bulb Technology: Halogen
Mfr # 54EP82
Key Features:
- Average Bulb Life: 12,000 hr.
- Bulb Manufacturers Warranty Length: 1 yr
- Bulb Finish: Clear
Mfr # 2RRK7
Key Features:
- Length: 3 ft
- Color: Silver
- Width: 2 1/2 in
Mfr # ECT
Key Features:
- Bulb Shape: PS25
- Bulb Base Type: Medium Screw (E26)
- Watts: 500 W