Eductor Nozzles
Count on great prices, fast shipping and friendly service every time you order eductor nozzles from Zoro.
Shop Eductor Nozzles results
(Showing 1 - 14)
Relevance
Mfr # 84CNA
Key Features:
- Item: Air Gun Nozzle
- Overall Length: 2 3/32 in
- Fits Brand: Guardair
Mfr # N1A
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Aluminum; Handle: Stainless Steel
Mfr # CSNAN10006
Key Features:
- Nozzle Design: Twist
- Flow Control: Adjustable
- Connection: 3/8 in
Mfr # 1MDG1
Key Features:
- Item: Spray Nozzle
- Includes: Five Identical 15 Degrees Nozzles
- Max. Pressure: 5,000 psi
Mfr # 93244
Key Features:
- Nozzle Design: Pistol Grip
- Max. Pressure: 348 psi
- Flow Control: Trigger
Mfr # 1MDH2
Key Features:
- GPM @ 5000 PSI: 3.91 gpm
- GPM @ 2500 PSI: 2.77 gpm
- GPM @ 1500 PSI: 2.14 gpm
Mfr # 852812-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Nozzle Design: Twist
- Max. Pressure: 60 psi
Mfr # N2
Key Features:
- Item: Water Nozzle
- Length: 5"
- Material: Body: Zinc; Handle: Plastic; Components: Stainless Steel
Mfr # 10N46
Key Features:
- Item: Nozzle
- For Use With: Torch# 17,18,26
- Reference Number: 10N46
Mfr # 1065670
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Nozzle
- Length: 7.3"
Mfr # UAS1/4-25-04
Key Features:
- Item: Nozzle Spray,1/4m,Ceramic
- Package Quantity: 1
Mfr # 0323-0112
Key Features:
- Item: Welding Nozzle
- Size: 0
- For Use With: Victor 0382-0034, 0382-0016, 0382-0016 Or Grainger - 5KJ44, 25DV27, 25DV28