Edsal Workbenches
If you need edsal workbenches we have them at everyday low prices.
Shop Edsal Workbenches results
(Showing 1 - 12)
Relevance
Mfr # CL10
Key Features:
- Item: Cylinder Lock
- Color: Chrome
- Finish: Chrome
Mfr # PS3513B
Key Features:
- Item: Stringer
- Workbench/Work Table Type: Stringer
- Width: 60"
Mfr # WST2-2460-AH
Key Features:
- Item: Workbenches
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Adjustable Height Workbenches
Mfr # SJO-66922K
Key Features:
- Item: Workbenches
- Workbench/Work Table Type: Work Benches
- Load Capacity: 500 lb.
Mfr # HDWB-3672-95
Key Features:
- Item: Workbenches
- Workbench/Work Table Type: Extra Heavy Duty Workbench
- Load Capacity: 12,000 lb.
Mfr # HWBMT-367234-95
Key Features:
- Item: Extra Heavy Duty Machine Tables
- Workbench/Work Table Type: Work Benches
- Load Capacity: 14,000 lb.
Mfr # WBA-1-3672S
Key Features:
- Item: Work Bench
- Workbench/Table Adjustment: Bolted
- Workbench/Work Table Type: Steel Top with Adjustable Legs
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 3MKA8
Key Features:
- Work Surface Material: Hardwood
- Item: Workbench Top
- Top Width: 72 in
Mfr # CBD1836
Key Features:
- Color: Black
- Load Capacity: 1,000 lb
- Item: Lipped Solid-Deck Cabinet Dolly
Mfr # ER7824W4
Key Features:
- Shelving Type: Freestanding
- Depth: 24 in
- Height: 78 in
Mfr # WD1218
Key Features:
- Overall Depth: 18 in
- Material: Steel
- Color: Gray