Edge Pull
Count on great prices, fast shipping and friendly service every time you order an edge pull from Zoro.
Shop Edge Pull results
(Showing 1 - 15)
Relevance
Mfr # EP475U19
Key Features:
- Item: Edge Pull,4"Black
- Finish: Black
- Package Quantity: 1
Mfr # N 6768
Key Features:
- Item: Pocket Door Flush Edge Pull
- Length (In.): 4 in
- Width (In.): 3 13/16 in
Mfr # BP9696192170
Key Features:
- Color: Stainless Steel_Stainless Steel
- Material: Aluminum
- Length: 8.35 in
Mfr # 1062.626
Key Features:
- Item: Concealed Door Edge Pull Satin Chrome 1"
- Package Quantity: 1
Mfr # EPT425U10B
Key Features:
- Item: Edge Pulls-Thin,4-1/4"Oil Rubbed Bron
- Package Quantity: 1
Mfr # FP223U10B
Key Features:
- Item: Flush Pull,Oblong,3-1/2"X 11/4"X 5/1
- Finish: Oil Rubbed Bronze
- Package Quantity: 1
Mfr # N 7239
Key Features:
- Item: Pocket Door Lock/Pull
- For Use With: Fits on the Edge of the Pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 2-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door
- Material: Solid Brass
Mfr # N 7274
Key Features:
- Length (In.): 3 1/2 in
- Width (In.): 3 51/64 in
- For Use With: Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door; Used by many Pocket Door Manufacturers
Mfr # 891.26D
Key Features:
- Material: Brass
- Item: Locking Pocket Door Pull Handle
- Finish: Satin Chrome
Mfr # N 7318
Key Features:
- Length (In.): 2 3/4 in
- Width (In.): 3 3/4 in
- For Use With: Used on Most Pocket Doors 1-3/8" to 1-3/4" Thick; Fits a 2-1/4" Tall by 1-3/4" Deep Cut Out
Mfr # 6FBS19
Key Features:
- Item: Flush Bolt,Heavy Duty,Square Black 6"
- Lockset Grade: Heavy Duty
- Package Quantity: 1
Mfr # 7FBZ10B
Key Features:
- Item: Flush Bolt,Zinc Oil Rubbed Bronze 7"
- Finish: Zinc
- Package Quantity: 1
Mfr # 7FBR3
Key Features:
- Item: Flush Bolt,Heavy Duty Bright Brass 7"
- Package Quantity: 1
Mfr # DC703BC-WHITE
Key Features:
- Item: Door Closer
- Closer Mounting Style: Surface
- Closer Series: Deltana DC70
Mfr # DSH35R526
Key Features:
- Item: Spring Hinge
- Finish: Bright Chrome
- Holes per Leaf: 3