Ec/Tds/Salt Meter
We make finding an ec/tds/salt meter fast and simple every time!
Shop Ec/Tds/Salt Meter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: EC/TDS/Salt Meter
- Salinity Range: 0 to 9.99 ppm
- Sub-Category: Handheld
Key Features:
- Item: Pin Extraction Removal Tool Kit
- Number of Pieces: 3
- Material: Stainless Steel
Key Features:
- Package Quantity: 1
Key Features:
- Overall Width: 17 1/4 in
- Overall Depth: 12 1/4 in
- Overall WxDxH: 17 1/4 in x 12 1/4 in x 21 1/4 in
Key Features:
- Material: Steel
- Item: Safety Drum Funnel
- Height: 10 in
Key Features:
- Capacity: 10 gal.
- Material: Plastic
- With Wheels: No
Key Features:
- Width: 30 in
- Height: 36 in
- Board Material: Cork
Key Features:
- Sprayer Tank Capacity: 3 gal
- Type: Handheld
- Sprayer Pressure Release: No
Key Features:
- Item: Pocket TDS Meter
- Range: 10 to 9990 ppm
- Manufacturers Warranty Length: 1 yr
Key Features:
- Number of Drums: 4
- Spill Capacity: 66 gal
- Drain Included: Yes
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: TDS/Conductivity/Salinity Pen
- Salinity Range: 0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16" to 3/8"
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: TDS Meter
- Cable Length: No Cable
- Manufacturers Warranty Length: 2 yr