Econ Ld
We have the econ ld you need to get the job done right.
Shop Econ Ld results
(Showing 1 - 15)
Relevance
Mfr # E10LHGA1S6
Key Features:
- Item: Econ LD Pump,.5-25.1 OZ/HR,80 psi,120V
- Package Quantity: 1
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # QP102-1G1
Key Features:
- For Use With: 4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4
- Item: Pump Head
- Includes: Duckbills, Ferrules, Pump Tube
Mfr # UCCP202
Key Features:
- For Use With Mfr. Model Number: 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
- Item: Pump Head Tubing
- Fits Brand: Stenner
Mfr # 45MJL5A1STAA
Key Features:
- Package Quantity: 1
Mfr # 45MJL5A1STG1
Key Features:
- Max. Viscosity: 1500 cps
- Max. Pressure - Pumps: 25 psi
- Max. Flow (gpd) - Pumps: 50.00 gpd
Mfr # QP255-1G1
Key Features:
- For Use With: 12L291, 4NA14, 4NA15, 4NA20, 4NA24, 4VZG6, 4VZG7
- Item: Pump Head
- Type: Metering
Mfr # ST393801
Key Features:
- Package Quantity: 1
Mfr # E10VXAA1S6G1
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (GPD) - Pumps: 7.40 gpd
Mfr # PCM1
Key Features:
- Item: Pump Control Module 0.1 - 1.0 Sec
- Accessory Type: Pump Control Module 0.1 - 1.0 Sec
- Package Quantity: 1
Mfr # 45MJH2A1STAA
Key Features:
- Item: Pump Adj 100Psi 10Gpd 120V/60Hz 1/4W
- Package Quantity: 1
Mfr # UCCP202
Key Features:
- Package Quantity: 1
Mfr # MCDBINJ
Key Features:
- Item: Injection Check Valve
- Includes: 1/4 in Check Valve, Connecting Nut, PVC Ferrule, Duckbill
- Fits Brand: Stenner
Mfr # E10LHHA1S6
Key Features:
- Item: Econ LD Pump,1-50.7 OZ/HR,80 psi,120V
- Package Quantity: 1