Eclipse Precision Knives And Blades
Count on great prices, fast shipping and friendly service every time you order eclipse precision knives and blades from Zoro.
Shop Eclipse Precision Knives And Blades results
(Showing 1 - 10)
Relevance
Mfr # PD-395A
Key Features:
- Item: Hobby Knife Set
- Blade Length: 3 in, 4 in
- Color: Green
Mfr # SAC-1
Key Features:
- Item: Snap-Off Art Knife
- Type: 9mm
- Blade Length: 3 1/8 in
Mfr # 1903
Key Features:
- Item: Precision Knife
- Type: Heavy Duty
- Construction: Aluminum Bodies, Knurled Chuck Adjustment Ring with 4 Jaw Chuck
Mfr # KB-4/S
Key Features:
- Item: Precision Art Blade
- Type: Standard
- Blade Length: 13/16 in
Mfr # X3204
Key Features:
- Item: Retract-A-Blade Knife,#11 Blade
- Package Quantity: 1
Mfr # LCU4-0155-ND_5X3.5
Key Features:
- Item: Danger Sign
- Header: Danger
- Legend: 480 Volts
Mfr # 1902
Key Features:
- Item: Precision Knife
- Type: Medium Duty
- Blade Length: 1 9/16 in
Mfr # 902-480
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Mfr # 400-042
Key Features:
- Item: Test Set
- For Use With: Telephone Lines
- Application: Butt in Test Set, Line Monitor, Telephone Test Set
Mfr # 902-482
Key Features:
- Capacity: 10 ga.
- For Use With: To Punch Precisely sized Holes on Electrical Panels or through Sheet Metal and Other Flexible Materials
- Number of Pieces: 10