Eclipse Hydraulic Crimping Tools
We have the eclipse hydraulic crimping tools you need to get the job done right.
Shop Eclipse Hydraulic Crimping Tools results
(Showing 1 - 11)
Relevance
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Key Features:
- Item: Dieless Hydraulic Crimper
- Features: Dieless Design
- Depth: 7.7"
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Key Features:
- Item: Hypress C-Head
- Width (In.): 8.71
- Height (In.): 2.86
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in
Key Features:
- Capacity: 1/4 in
- Primary Crimping Application: Coaxial Cables
- Overall Length: 5 in
Key Features:
- Capacity: 10.3 cu. ft.
- Overall Length: 10 in
- Application: For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Key Features:
- Item: Crimper
- Includes: 30-506 Crimpmaster(TM) Frame, RG59/6/6
- Adjustable: Manual
Key Features:
- Capacity: 250 MCM, 8 to 4/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 22 1/2 in
Key Features:
- Item: Test Set
- For Use With: Telephone Lines
- Application: Butt in Test Set, Line Monitor, Telephone Test Set
Key Features:
- Capacity: 10 ga.
- For Use With: To Punch Precisely sized Holes on Electrical Panels or through Sheet Metal and Other Flexible Materials
- Number of Pieces: 10
Explore More
enerpac air hydraulic pumps
prince hydraulic pto pumps
otc electric hydraulic pumps
parker hydraulic filter elements
thomas & betts hydraulic crimping tools
parker gresen hydraulic check valves
enerpac single acting hydraulic cylinders
concentric hydraulic control valves
enerpac hydraulic high pressure hoses
monarch hydraulic reservoir tanks
prince hydraulic control valves