Eaton Vfd
Our endless aisle includes an eaton vfd and so much more!
Shop Eaton Vfd results
(Showing 1 - 15)
Relevance
Mfr # DG1-34170FN-C21C
Key Features:
- Key Pad Lockout: Yes
- Start/Stop Control: Programmable
- Input Phase AC: Three
Mfr # EML27
Key Features:
- Item: Terminal Cover for Lugs
- For Use With: S801+, S811+, T Frame Starters, U Frame Starters
- For Use with Manufacturer Part Number: Mfr. No. S611C156N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611E361N3S, Mfr. No. S611F414N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S
Mfr # PDREX
Key Features:
- Color: Orange base, white tube shelves
- For Use With: Drying cabinet doors and parts
- Length: 20"-60"
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # 306-3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Width: 20 in
- Color: White
Mfr # PSV-534
Key Features:
- Package Quantity: 1
Mfr # FRN0010C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # 13E640
Key Features:
- Output Phase AC: Three
- Display Type: LED
- Protection: Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Mfr # FRN0005C2S-6U
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Mfr # FRN0010C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # ATV320U40M3C
Key Features:
- Start/Stop Control: Programmable
- Standards: EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Starting Torque: 1.5
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # FRN0012C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC