Eaton Open Enclosure Drives
If you need eaton open enclosure drives we have them at everyday low prices.
Shop Eaton Open Enclosure Drives results
(Showing 1 - 14)
Relevance
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # DC1-324D3NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 1 hp
- Input Voltage: 240V AC
Mfr # DC1-342D2NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 1 hp
- Input Voltage: 480V AC
Mfr # ATV212HU75N4
Key Features:
- Item: Variable Speed Drive
- Max. HP: 10 hp
- Input Voltage: 380 to 480V AC
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # ATV12H037M3
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 200 to 240V AC
Mfr # ATV12H037F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 100 to 120V AC
Mfr # LC1D18G7
Key Features:
- Item: IEC Magnetic Contactor
- Full Load Amps-Inductive: 18 A
- Action: Non-Reversing
Mfr # CFW080100BDN4A1Z
Key Features:
- Max. Output Amps: 10 A
- Width: 6.5 in
- Protection: DC Bus Over and Under Voltage and External Fault, Drive Over Temperature, Motor Overload, Output Phase-to-Phase and Phase-to-Ground Short Circuit, Over Current
Mfr # FRN0012C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # ATV320U75M3C
Key Features:
- Height: 9.13 in
- With Line Contactor / No Line Contactor: No Line Contactor
- Input Voltage: 240V AC
Mfr # 13104A6513
Key Features:
- Item: Cylindrical Photoelectric Sensor
- IP Rating: 69K
- Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
Mfr # DPF221R
Key Features:
- Item: Air Conditioning Disconnect Switch
- Protection Method: Fusible
- Duty: General
Mfr # E50DR1
Key Features:
- Item: Limit Switch Head
- Actuator Style: Rotary Lever
- Actuator Location: Side