E-Z Red Battery Testers
If you need e-z red battery testers we have them at everyday low prices.
Shop E-Z Red Battery Testers results
(Showing 1 - 10)
Relevance
Mfr # BK605P
Key Features:
- Item: Positive Charge Post Adapter,3/8" Stud
- Package Quantity: 1
Mfr # 3181
Key Features:
- Item: Battery Load Tester
- Type: Analog
- Load Ranges: 130 A
Mfr # 3182
Key Features:
- Item: Battery Load Tester
- Type: Digital
- Load Ranges: 131 A
Mfr # 4Z581
Key Features:
- Item: Battery Tester
- Type: Analog
- Load Ranges: 100 A
Mfr # AT-6030
Key Features:
- Item: Wire Tracer
- Voltage Range: 0 to 600V AC/V DC
- Traces Wires in Walls: Yes
Mfr # 6010B
Key Features:
- Amps: 6V/12V/24V @ 60A/60A/30A
- Application: Battery Charging and Maintence
- Includes: (2) Clamps, Jaws
Mfr # SCC80AMPPT
Key Features:
- Item: Solar Charge Controller
- Features: MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;RS485 port for computer monitoring;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes
- Specification: ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1200 Watts;24V – 2400 watts;36V – 3600 watts;48V – 4800 watts;Maximum charging current: 80 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 19 lbs;Boxed weight: 21 lbs;Dimensions: 14"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL
Mfr # CPI890
Key Features:
- Item: Inverter
- Peak Output Power: 1600W
- Inverter Output Form: Modified Sine Wave
Mfr # SC1353
Key Features:
- Application: Battery Charging
- Includes: Charger, manual
- Material: Aluminum
Mfr # PCOB
Key Features:
- Flashlight Battery Size: AAA
- Number of Batteries: 3
- Lumens: 175