E Stops
If you need e stops we have them at everyday low prices.
Shop E Stops results
(Showing 1 - 15)
Relevance
Mfr # XB5AS8444
Key Features:
- Item: E-Stop Ttr W/ 2Nc
- Standards: EN/IEC 60204-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 13850 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
- Width: 40 mm
Mfr # M22-XGPV
Key Features:
- Item: Pushbutton Guard
- Size: 22 mm
- For Use With: M22 Push Buttons
Mfr # 112-844
Key Features:
- Item: Push Buttons,E Stop Button Assembly
- Package Quantity: 1
Mfr # XCS-0MMR3
Key Features:
- Item: Xcs0Mmr3 E Stop Haz Switch
- Type: Aluminum Cover With Push-Pull Button
- Application: Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil
Mfr # M22-PV
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Not Applicable
Mfr # M22-PVT
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Twist Arrow
Mfr # 5503-PG
Key Features:
- Item: PENDANT STATION 2 BTN 1SP PLUS E-STOP
- Color: Yellow
- Volts: 240
Mfr # 5503-PG-2
Key Features:
- Item: PENDANT STATION 2 BTN 2SP PLUS E-STOP
- Color: Yellow
- Volts: 240
Mfr # ZBZ3605
Key Features:
- Item: Padlock For 22MM E-Stop
- Color: Yellow
- Material: plastic
Mfr # XB4BS84441
Key Features:
- Item: Trigger E-Stop W/CbS
- Standards: EN/ISO 13850 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || EN/IEC 60204-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
- Height: 47 mm
Mfr # M22-PVS45P
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Not Applicable
Mfr # ZB5AT8643M
Key Features:
- Item: Plastic Push Pull E-Stop W/Status Indica
- Bezel Material: dark grey plastic
- Standards: EN 81-1 || GB 14048.5 || UL 508 || EN/ISO 13850 || EN/IEC 60204-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-1
Mfr # M22-PVT45P
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Twist Arrow
Mfr # M22-PVS
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Not Applicable