E Stop Switch
We make finding an e stop switch fast and simple every time!
Shop E Stop Switch results
(Showing 1 - 15)
Relevance
Mfr # 30G254
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Nitrile Rubber
Mfr # 32W275
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: Twist to Release Arrows
Mfr # M22-PVT
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Twist Arrow
Mfr # M22-PVT45P
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Twist Arrow
Mfr # ZBY9320
Key Features:
- Item: Legend Ring
- Basic Material: plastic
- Standards: EN/IEC 60204-1 || EN/ISO 13850: 2006
Mfr # XB5AS8444
Key Features:
- Item: E-Stop Ttr W/ 2Nc
- Standards: EN/IEC 60204-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 13850 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
- Width: 40 mm
Mfr # 32W277
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: No Legend
Mfr # XB7NT842
Key Features:
- Type of Operator: latching
- Item: Estop Pushpull 1NC
- Standards: UL 508, IEC 60947-1, IEC 60947-5-5, CSA C22.2 No 14, IEC 60204-1, ISO 13850, IEC 60947-5-1, IEC 60364-5-53
Mfr # XALK178FH7
Key Features:
- Item: Control Station
- Contact Form: 2NC
- Basic Material: polycarbonate
Mfr # SS2231PO-EN
Key Features:
- Item: Exit Push Button
- Type: Turn-To-Reset
- Switch Action: Push Button
Mfr # M22-PV
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Not Applicable
Mfr # M22-PVT-K02
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: No Legend
Mfr # XB4BS8444
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Metal
Mfr # XB4BS84441
Key Features:
- Item: Trigger E-Stop W/CbS
- Standards: EN/ISO 13850 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || EN/IEC 60204-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
- Height: 47 mm