E Stop Push Button
Count on great prices, fast shipping and friendly service every time you order an e stop push button from Zoro.
Shop E Stop Push Button results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: Twist to Release Arrows
Key Features:
- Package Quantity: 1
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Not Applicable
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Nitrile Rubber
Key Features:
- Item: E-Stop Ttr W/ 2Nc
- Standards: EN/IEC 60204-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 13850 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
- Width: 40 mm
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Twist Arrow
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Not Applicable
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: No Legend
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Metal
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Twist Arrow
Key Features:
- Item: Trigger E-Stop W/CbS
- Standards: EN/ISO 13850 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || EN/IEC 60204-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
- Height: 47 mm
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: No Legend
Key Features:
- Package Quantity: 1
Key Features:
- Item: Plastic Push Pull E-Stop W/Status Indica
- Bezel Material: dark grey plastic
- Standards: EN 81-1 || GB 14048.5 || UL 508 || EN/ISO 13850 || EN/IEC 60204-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-1
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Plastic