E-Stop Legend Plate
We make finding an e-stop legend plate fast and simple every time!
Shop E-Stop Legend Plate results
(Showing 1 - 15)
Relevance
Mfr # SK615546-2
Key Features:
- For Use With: MPET3, MPET4, MPEP3, MPEP4, MPEK3, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, CE3T, CE3P, CE3K1, CE4T, CE4P, CE4K1
- Material: Aluminum
- Color: Yellow
Mfr # ZBY9320
Key Features:
- Item: Legend Ring
- Basic Material: plastic
- Standards: EN/IEC 60204-1 || EN/ISO 13850: 2006
Mfr # ZBY8330
Key Features:
- Item: Legend Plate
- For Use With: 22mm Pushbuttons
- Shape: Round
Mfr # M22-PVT
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Twist Arrow
Mfr # 9001KN205
Key Features:
- Item: Legend Plate
- Size: 30 mm
- For Use With: 30mm Switch
Mfr # 32W275
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: Twist to Release Arrows
Mfr # M22-PV
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Not Applicable
Mfr # XB5AS8444
Key Features:
- Item: E-Stop Ttr W/ 2Nc
- Standards: EN/IEC 60204-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 13850 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
- Width: 40 mm
Mfr # ZB5AT8643M
Key Features:
- Item: Plastic Push Pull E-Stop W/Status Indica
- Bezel Material: dark grey plastic
- Standards: EN 81-1 || GB 14048.5 || UL 508 || EN/ISO 13850 || EN/IEC 60204-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-1
Mfr # F71EY10000000001
Key Features:
- Package Quantity: 1
Mfr # 32W277
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: No Legend
Mfr # XB4BS8444
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Metal
Mfr # XB4BS84441
Key Features:
- Item: Trigger E-Stop W/CbS
- Standards: EN/ISO 13850 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || EN/IEC 60204-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || JIS C8201-1
- Height: 47 mm
Mfr # M22-PVT45P
Key Features:
- Item: Emergency Stop Push Button
- Size: 22 mm
- Legend: Twist Arrow
Mfr # 30G254
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Nitrile Rubber