E-Stop Enclosure
Our endless aisle includes an e-stop enclosure and so much more!
Shop E-Stop Enclosure results
(Showing 1 - 15)
Relevance
Mfr # 69001
Key Features:
- Voltage: 24 V AC/DC
- Connection Type: M12 (5-pole)
- Amps: 2A
Mfr # 124641GT
Key Features:
- Overall Length: 10
- Overall Width: 8
- Color: Black/Red
Mfr # 32W275
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: Twist to Release Arrows
Mfr # XB7NS8442
Key Features:
- Item: Estop Ttr 1NC
- Standards: EN/IEC 60947-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60204-1 || EN/ISO 13850
- Positive Opening: with EN/IEC 60947-5-1 appendix K
Mfr # XB7NT845
Key Features:
- Type of Operator: mechanical latching
- Item: Estop Pushpull 1NO + 1NC
- Standards: IEC 60364-5-53, IEC 60947-5-1, ISO 13850, IEC 60204-1, UL 508, IEC 60947-1, IEC 60947-5-5, CSA C22.2 No 14
Mfr # 30G254
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Nitrile Rubber
Mfr # XB7NS8445
Key Features:
- Item: Estop Ttr 1N/O1N/C
- Standards: EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || IEC 60364-5-53 || EN/IEC 60204-1 || EN/ISO 13850
- Contacts Usage: standard
Mfr # XB7NS8444
Key Features:
- Item: Estop Ttr 2NC
- Standards: EN/IEC 60204-1 || UL 508 || EN/ISO 13850 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || CSA C22.2 No 14
- Electrical Reliability: Λ < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
Mfr # XB4BS8444
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Metal
Mfr # XB4BT842
Key Features:
- Action: Maintained
- Size: 22 mm
- Head Material: Metal
Mfr # XB7NT842
Key Features:
- Type of Operator: latching
- Item: Estop Pushpull 1NC
- Standards: UL 508, IEC 60947-1, IEC 60947-5-5, CSA C22.2 No 14, IEC 60204-1, ISO 13850, IEC 60947-5-1, IEC 60364-5-53
Mfr # M22-PVT60P
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Twist Arrow
Mfr # M22-PV
Key Features:
- Size: 22 mm
- Item: Emergency Stop Push Button
- Legend: Not Applicable