E. James Viton Tubing
We make finding an e. james viton tubing fast and simple every time!
Shop E. James Viton Tubing results
(Showing 1 - 7)
Relevance
Mfr # 1525S-125250-25
Key Features:
- Tube Material: Viton
- Tube Hardness: Shore A: 60
- Inside Dia.: 1/8 in
Mfr # BULK-RS-V75-24
Key Features:
- Item: Viton Sheet
- Rubber Thickness: 1/8 in
- Rubber Width: 12 in
Mfr # PE10MABK
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable
Mfr # 5526-050x25
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 250 psi
Mfr # CNES591/4X2X50T
Key Features:
- Item - Foam: Foam Roll
- Cell Type - Foam: Water-Resistant Closed Cell
- Material - Foam: Neoprene/EPDM/SBR
Mfr # BULK-RS-SBR75-184
Key Features:
- Item: SBR Roll
- Rubber Thickness: 3/16 in
- Rubber Width: 36 in
Mfr # 1506-188375-100
Key Features:
- Tube Material: Neoprene
- Tube Hardness: Shore A: 80
- Inside Dia.: 3/16 in