E. James Rubber Sheets
We make finding e. james rubber sheets fast and simple every time!
Shop E. James Rubber Sheets results
(Showing 1 - 11)
Relevance
Mfr # CNES591163/850T
Key Features:
- Item: EPDM Neoprene SBR Strip
- Min. Temp. (F): -70 F
- Durometer: 40-60 (Shore 00)
Mfr # BULK-RS-E60-896
Key Features:
- Item: EPDM Strip
- Rubber Thickness: 3/8 in
- Rubber Width: 2 in
Mfr # BULK-RS-SBR75-157
Key Features:
- Item: SBR Sheet
- Rubber Thickness: 1/16 in
- Rubber Width: 12 in
Mfr # BULK-RS-H60-207
Key Features:
- Item: Buna-N Roll
- Rubber Thickness: 3/16 in
- Rubber Width: 36 in
Mfr # 1357
Key Features:
- Item: Contact Cement
- Type: Neoprene High Performance
- Application: Durable stainless steel to wood panels, Metal honeycomb composite panels, Woodworking
Mfr # 599S0046BL
Key Features:
- Item: Entrance Mat
- Overall Width: 4 ft
- Overall Length: 6 ft
Mfr # BULK-RS-N70-26
Key Features:
- Item: Neoprene Sheet
- Rubber Thickness: 1/4 in
- Rubber Width: 12 in
Mfr # BULK-RS-N30-84
Key Features:
- Item: Neoprene Sheet
- Rubber Thickness: 1/16 in
- Rubber Width: 12 in
Mfr # ZTRIM-62
Key Features:
- Item: Rubber Edging
- Material: Neoprene
- Groove Width: 1/4 in
Mfr # CCN25-1/4-25
Key Features:
- Item - Foam: Foam Roll
- Cell Type - Foam: Water-Resistant Closed Cell
- Material - Foam: Neoprene
Mfr # CNES591/21/250T
Key Features:
- Item - Foam: Foam Roll
- Cell Type - Foam: Water-Resistant Closed Cell
- Material - Foam: Neoprene/EPDM/SBR