Dynalon Lab Adapters And Joints
If you need dynalon lab adapters and joints we have them at everyday low prices.
Shop Dynalon Lab Adapters And Joints results
(Showing 1 - 9)
Relevance
Mfr # 670715
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Material of Construction: polypropylene
Mfr # 670725
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Features: Easily Operated with One Hand
Mfr # 670755
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Features: Easily Operated with One Hand
Mfr # SFI-300-1
Key Features:
- Item: Window Sight Flow Indicator with Impeller
- Body Material: Bronze
- Pipe Size: 1 in
Mfr # F19960-0000
Key Features:
- Item: Drying Tube
- Type: Drying Tube
- Color: Clear
Mfr # H19937-0002
Key Features:
- Item: Flow Indicator
- Type: Pin Wheel
- Operating Temp. (F): Up to 147
Mfr # 426364-07
Key Features:
- Item: Sample Container
- Capacity: 24mL
- Height: 2.01"
Mfr # 507054-0100
Key Features:
- Capacity: 100 mL
- Material: polystyrene
- Handle: 15.6 in
Mfr # 454435
Key Features:
- Item: Specimen Container
- Capacity: 68 oz.
- Height: 158mm