Dwyer Instruments Pressure Sensors
If you need dwyer instruments pressure sensors we have them at everyday low prices.
Shop Dwyer Instruments Pressure Sensors results
(Showing 1 - 8)
Relevance
Mfr # 1950-1-2F
Key Features:
- Item: Hazardous Location Pressure Sensor
- Features: Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Electrical Connections: 3 screw type, common, normally open and normally closed.
Mfr # E22
Key Features:
- Item: Sensor,Oil Level Kit
- Connection Size: 1" NPT
- Gauge Application: Truck and Trailer Hydraulic Systems
Mfr # M-11-498
Key Features:
- Printer Series Compatibility: BMP41, BMP51, BMP53
- Item: Cartridge Label
- Color: Black on White
Mfr # 305707906
Key Features:
- Item: Pressure Sensor
- For Use With: 13T430
- Warranty: 3 yr
Mfr # SFI-100-1
Key Features:
- Item: Window Sight Flow Indicator with Impeller
- Body Material: Bronze
- Pipe Size: 1 in
Mfr # 471B-1
Key Features:
- Item: Anemometer
- Sensing Method: Hot Wire
- Velocity (FPM): 0 to 6,000 fpm
Mfr # MARK II 25
Key Features:
- Item: Analog Manometer
- Operating Range (In WC): 0 to 3
- Pressure Range: 0 to 3 in wc