Dvd Rack
We make finding a dvd rack fast and simple every time!
Shop Dvd Rack results
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
- Item: CD/DVD Storage Case w/Lock
- Capacity: 150
- Color: Clear/Smoke
Key Features:
- Item: Magnetic Heading Letters
- Material: Magnet
- Height: 3/4 in
Key Features:
- Cable Length: 10 ft
- Item: USB Cable
- Connector Type: USB A Male; USB B Male
Key Features:
- Package Quantity: 1
Key Features:
- Color: Clear
- Load Capacity: 1.8 gal
- Material: Polypropylene
Key Features:
- Item: Back Cap
- For Use With: Airco(R) and LINDE(R) Style Tig Torches
- Welding Processes: TIG Welding (GTAW)
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Collet Body
- Type: Collet Body
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier