Duty Steel Wheel
We have the duty steel wheel you need to get the job done right.
Shop Duty Steel Wheel results
(Showing 1 - 15)
Relevance
Mfr # W-830-FSB-3/4
Key Features:
- Wheel Dia.: 8 in
- Wheel Width: 3 in
- Caster Load Rating Range: Extra Super Duty
Mfr # STL3x125
Key Features:
- Package Quantity: 1
Mfr # MH6FVJ302G
Key Features:
- Item: Steel Wheel 6"
- For Use With Mfr. Model Number: 6FVJ3
- Fits Brand: Dayton
Mfr # VE 100/12R-EL
Key Features:
- Item: Solid Rubber Tread On Pressed Steel Wheel
- Wheel Dia.: 4 in
- Wheel Width: 1-3/16 in
Mfr # STL6X2
Key Features:
- Hub Length: 2-3/16
- Diameter: 6
- Tread Width: 2
Mfr # FST-0830-20-HD
Key Features:
- Wheel Dia.: 8 in
- Wheel Width: 3 in
- Caster Load Rating Range: Extra Super Duty
Mfr # IR-0031
Key Features:
- Item: Stainless Steel Wheel,1/4" Bore Bu
- Package Quantity: 1
Mfr # W-630-FSH-1
Key Features:
- Wheel Dia.: 6 in
- Wheel Width: 3 in
- Caster Load Rating Range: Extra Super Duty
Mfr # W-830-FSH-1
Key Features:
- Wheel Dia.: 8 in
- Wheel Width: 3 in
- Caster Load Rating Range: Extra Super Duty
Mfr # 423J17
Key Features:
- Wheel Dia.: 6 in
- Item: Steel Tread Wheel
- Wheel Width: 2 in
Mfr # 4DU73
Key Features:
- Wheel Dia.: 6 in
- Wheel Width: 2 in
- Caster Load Rating Range: Medium-Duty
Mfr # 2290
Key Features:
- Item: Roller Wheel
- Roller Material: Self-Lubricating Black Nylon
- Roller Dia.: 2 in
Mfr # 426A64
Key Features:
- Item: Polyurethane Tread on Plastic Core Wheel
- Wheel Dia.: 5 in
- Fits Axle Dia.: 3/8"
Mfr # 426A65
Key Features:
- Wheel Dia.: 5 in
- Item: Polyolefin Tread Wheel
- Wheel Width: 1 3/8 in
Mfr # 400K85
Key Features:
- Wheel Dia.: 4 in
- Item: Polyolefin Tread Wheel
- Wheel Width: 1 1/4 in