Dustless Technologies
We make finding dustless technologies fast and simple every time!
Shop Dustless Technologies results
(Showing 1 - 15)
Relevance
Mfr # 14291
Key Features:
- Attachment Dia.: 1 1/2 in
- Hose Dia.: 1 1/2 in
- Color: Yellow
Mfr # D1730
Key Features:
- Application: Sealed Lead Acid Battery
- Item: Battery Charger
- Output Voltage - Charging: 14.8 V
Mfr # D1730
Key Features:
- Item: Dust Shroud, 5", 18" Hose
- Package Quantity: 1
Mfr # D1341
Key Features:
- Capacity: 30 Gal of dry or wet debris
- Material: Micro Mesh
- Size: 8-10 Gallon
Mfr # 13141
Key Features:
- Material: Micro-Mesh
- Filter Type: Micron Filter
- Item: Vacuum Bag
Mfr # D1603
Key Features:
- Air Flow: 130 cfm
- Amps: 10.6
- Filter Type: Standard
Mfr # D1619
Key Features:
- Standards: HEPA, TUV
- Voltage: 120v
- Application: Wet and dry cleanup, concrete grinding/drilling, drywall, renovation, janitorial and construction work
Mfr # D1606
Key Features:
- Air Flow: 131 cfm
- Amps: 10.6
- Filter Type: HEPA
Mfr # 14121
Key Features:
- Item: Crevis Tool for Dustless Wet/Dry Vacuum
- Package Quantity: 1
Mfr # H0901
Key Features:
- Promotion Restriction: Not eligible for promotion
- Hose Dia.: 1-1/2"
- Length: 26"
Mfr # H0904
Key Features:
- Air Flow: 115 cfm
- Amps: 13
- Average Brush Life: 1,000 hr
Mfr # H0946
Key Features:
- Item: Vacuum Hose Kit
- Length: 300 in
- Material: Polyethylene
Mfr # D4000
Key Features:
- Item: Dust Buddie for 7-1/4" Worm Drive Saws
- For Use With: 7-1/4" Worm Drive Circular Saws
- Includes: (1) DustBuddie for Worm Drive Saws, (1) 1.5" x 1.5" Adapter Cuff, (1) Front Rubber Dust Shield, (1) Rear Rubber Dust Shield
Mfr # H0942
Key Features:
- Item: Vacuum Drum Cart
- Fits Vacuum Brand: Dustless
- For Vacuum Type: Drum Top Vacuum
Mfr # 14251
Key Features:
- Hose Dia.: 1 1/2 in
- Color: Yellow
- Material: Plastic