Dustless
We have the dustless you need to get the job done right.
Shop Dustless results
(Showing 1 - 15)
Relevance
Mfr # D1606
Key Features:
- Air Flow: 131 cfm
- Amps: 10.6
- Filter Type: HEPA
Mfr # D1619
Key Features:
- Standards: HEPA, TUV
- Voltage: 120v
- Application: Wet and dry cleanup, concrete grinding/drilling, drywall, renovation, janitorial and construction work
Mfr # D1603
Key Features:
- Air Flow: 130 cfm
- Amps: 10.6
- Filter Type: Standard
Mfr # H0946
Key Features:
- Item: Vacuum Hose Kit
- Length: 300 in
- Material: Polyethylene
Mfr # 14291
Key Features:
- Attachment Dia.: 1 1/2 in
- Hose Dia.: 1 1/2 in
- Color: Yellow
Mfr # 13141
Key Features:
- Material: Micro-Mesh
- Filter Type: Micron Filter
- Item: Vacuum Bag
Mfr # 14191
Key Features:
- Hose Length: 4.5
- Tank Material: PVC Plastic
- Application: Adapting 1.5" and 1.25" ends for the 1.5" vacuum hose
Mfr # 13001
Key Features:
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Sleeve Filter
- Material: Fabric
Mfr # D1618
Key Features:
- Item: HEPA Wet/Dry Pro DustlessVac,8 gal
- Package Quantity: 1
Mfr # 14251
Key Features:
- Hose Dia.: 1 1/2 in
- Color: Yellow
- Material: Plastic
Mfr # H0901
Key Features:
- Promotion Restriction: Not eligible for promotion
- Hose Dia.: 1-1/2"
- Length: 26"
Mfr # D1434
Key Features:
- Item: HEPA Filter For D1618/D1619
- Package Quantity: 1
Mfr # D5155
Key Features:
- Item: Dustless Vacuum, 18", Black Adapter Hose
- Package Quantity: 1
Mfr # D1344
Key Features:
- Tank Size: 8-10 Gal
- Standards: HEPA material that fllters down to 0.3 microns at 99.97% efficiency
- Vacuum Capacity: 30 Gal
Mfr # D1341
Key Features:
- Capacity: 30 Gal of dry or wet debris
- Material: Micro Mesh
- Size: 8-10 Gallon