Bird Repellent Spikes, Dura-Spike, 102 ft.
Mfr # BP-S6100
Zoro # G9040595
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
22.1 lb
Overall Length
100 ft
Color
Silver
Overall Width
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-S6100
Zoro #
G9040595
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Overall Width
8 in
Overall Height
4 3/4 in
Details
Item
Bird Repellent Spikes
Used For
Bird Control
Weight
22.1 lb
Color
Silver
Material
Stainless Steel
Application Method
Glued or Screwed to Any Surface
Coverage
102 ft
For Use On
Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
Form
Spikes
Product Type
Bird Repellent Spikes
Bird Pressure
Light to Heavy
Spike Color
Silver
Base Material
Stainless Steel
Targeted Birds
Pigeons
Number of Mounting Holes
15
Includes Mounting Hardware
Yes
Spike Material
Stainless Steel
Description
Bird Repellent Spikes, Spike Color Silver, Spike Material Stainless Steel, Base Material Stainless Steel, Overall Length 100 ft, Overall Width 8 in, Overall Height 4 3/4 in, Targeted Birds Pigeons, Number of Mounting Holes 15, Product Type Bird Repellent Spikes, Bird Pressure Light to Heavy, For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.