Dupont Showerheads And Tub Faucets
We make finding dupont showerheads and tub faucets fast and simple every time!
Shop Dupont Showerheads And Tub Faucets results
(Showing 1 - 12)
Relevance
Mfr # WFSS1050CH
Key Features:
- Includes: Filter Cartridge
- Item: Showerhead
- Features: Easy Filter Replacement
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # TY198TWHLG0025PI
Key Features:
- Package Quantity: 25
- Level of Protection: Dry Particulate, Reduced Spray
- Cuff Style: Elastic
Mfr # TY127SWHXL002500
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Standards: ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Mfr # TY198TWHXL0025PI
Key Features:
- Package Quantity: 25
- Level of Protection: Dry Particulate, Reduced Spray
- Series: Tyvek 600