Dupont Inline Filters
Our endless aisle includes dupont inline filters and so much more!
Shop Dupont Inline Filters results
(Showing 1 - 11)
Relevance
Key Features:
- Item: Inline Water Filter
- Diameter: 2 1/8 in
- Application: Refrigerator/Ice Maker
Key Features:
- Item: Inline Filter
- Body Material: 316 Stainless Steel
- Connection Type: A-LOK(R) Compression
Key Features:
- Item: Inline Water Filter
- Application: Point of Use
- Diameter: 2 in
Key Features:
- Item: Inline Water Filter
- Application: Refrigerator/Ice Maker
- Diameter: 2 1/4 in
Key Features:
- Application: Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
- Flow Rate: 0.8 gpm
- For Use With: Under Sink Dedicated Faucet Water Filter
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Key Features:
- Application: Cooking Water, Drinking Water
- Flow Rate: 2 gpm
- For Use With: AP100 Series Whole House Water Filter
Key Features:
- Type: 100 Mesh
- Includes: Filter, Housing, Tip
- Item: Inline Filter
Key Features:
- Package Quantity: 25
- Level of Protection: Dry Particulate, Reduced Spray
- Cuff Style: Elastic
Key Features:
- Package Quantity: 25
- Level of Protection: Reduced Spray
- Standards: ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Key Features:
- Package Quantity: 25
- Level of Protection: Dry Particulate, Reduced Spray
- Series: Tyvek 600