Duct Booster Fan
We have the duct booster fan you need to get the job done right.
Shop Duct Booster Fan results
(Showing 1 - 15)
Relevance
Mfr # EF-6
Key Features:
- Length: 6 1/2 in
- Voltage: 120v
- Housing Dia.: 6 in
Mfr # EF-10
Key Features:
- Bearing Type: Sleeve
- Max. Amps: 0.46 A
- Hz: 60
Mfr # EF-12
Key Features:
- Motor Enclosure: Open Air Over
- Number of Speeds: 1
- Max. Inlet Temp.: 150 Degrees F
Mfr # EF-14
Key Features:
- Number of Speeds: 1
- Mounting Position: Horizontal or Vertical
- Inlet and Outlet Dia.: 14 in
Mfr # RB12
Key Features:
- Item: Register Booster Fan
- Voltage: 115 V
- RPM: 1,800 RPM
Mfr # DB-2
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Galvanized Steel
- Fits Duct Dia.: 5 to 8 in
Mfr # RB12W
Key Features:
- Item: White Register Booster Fan,12" Boot
- Package Quantity: 1
Mfr # EF-8
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Mfr # GLFANXBOOSTER6
Key Features:
- Item: 6 inch booster fan 240 CFM USA Standard with cord
- Housing Material: steel
- Length: 8
Mfr # RB10W
Key Features:
- Item: White Register Booster Fan,10" Boot
- Package Quantity: 1
Mfr # FR150
Key Features:
- Item: In-Line Duct Fan
- Max. Amps: 0.59 A
- Voltage: 120v