Duck Billed Pliers
We have the duck billed pliers you need to get the job done right.
Shop Duck Billed Pliers results
(Showing 1 - 15)
Relevance
Mfr # J227G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # PL-149C
Key Features:
- Overall Length: 8"
- Features: Jaws are Polished With Rust-Protective Coating; Flat Wide Nose Provides A Better Grip than the Regular Needle Nose Models
- Number of Pieces: 1
Mfr # 718
Key Features:
- Item: M Style Coupler,3/8" FNPT,PK10
- Material: Brass
- Weight: 0.251
Mfr # 738
Key Features:
- Overall Length: Standard
- Jaw Width: 1/8 in
- Features: Crosshatch Teeth to Provide Maximum Grip, Designed for Long Reach Applications and Hard to Reach Spaces
Mfr # 17828
Key Features:
- Overall Length: 8 in
- Jaw Width: 5/16 in
- Features: Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Strong Serrated Jaws for Gripping
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 718
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 18"
- Cutting Action: Shear Cut
Mfr # 718
Key Features:
- Item: Static Sensor
- Features: Use on objects and surfaces to identify ESD trouble spots. Conductive plastic housing, membrane switches. Voltage range: 0 to 2000V and 0 to 20,000V +/-5%. 3-1/2-digit LCD. 0.85H x 2.4W x 4.15 in L
- Includes: Instructions, NIST Certification
Mfr # GS-3
Key Features:
- Number of Pieces: 3
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 9 1/2 in, 12 in
Mfr # 77300
Key Features:
- Item: Emery Cloth Shop Roll,80 Grit,1in.x10 yd
- Package Quantity: 1
Mfr # 430
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # 33 01 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # 440
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # 748
Key Features:
- Overall Length: 8 in
- Jaw Width: 1/2 in
- Features: Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life; Crosshatch Teeth Pattern; Laser Heat-Treated Cutting Edges Last Longer
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose