Dual Shaft Motor
We have the dual shaft motor you need to get the job done right.
Shop Dual Shaft Motor results
(Showing 1 - 15)
Relevance
Key Features:
- Frame: 42
- HP: 1/6 HP
- Item: Motor
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,500
- Motor Enclosure Design: Open Air-Over
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Key Features:
- Frame: 42
- HP: 1/3 HP
- Item: Motor
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Key Features:
- Voltage: 115/208-230V AC
- Nameplate RPM: 1,550/1,350
- Motor Enclosure Design: Open Air-Over
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 7.5
- Capacitor Voltage: 370V AC
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Key Features:
- Frame: 48
- HP: 1/3 HP
- Item: Motor
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Nameplate RPM: 1,075
Key Features:
- Item: Coil Cleaner
- Characteristics: Non-Fragrance
- Size: 18 oz
Key Features:
- Motor Sub Application: Direct Drive Fan/Blower
- HP: 1/3
- RPM Range: 1,001-1,100
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Full Load Amps: 2.9-2.2-1.7 A